Shop All Nut Setters and Bit Holders
Irwin
Nutsetter, 2 9/16 in L Overall, PK3
Mfr # IWAF24314-3
Zoro # G203541536
original price:
$5.29
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 9/16 in
- Material Steel
- Number of Nutsetters Included 3
- Slide to Clean No
- Measurement System English/Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF24314-3
- Zoro # G203541536
- UPC # 673765093749
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2 9/16 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Steel |
Item | Nutsetter |
Number of Nutsetters Included | 3 |
Slide to Clean | No |
Measurement System | English/Imperial |
Magnetized Tip | Yes |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Magnetized Tip Yes, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH JIMMY PRY BAR 30" (OT7168)
- MASTER MECHANIC MM 12V Battery (E120)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF246516)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- Irwin Nut Setters and Bit Holders