Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 1/4" Hex, 2-9/16" L, Steel (Discontinued)
Mfr # 94312
Zoro # G2275911
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 94312
- Zoro # G2275911
- UPC # 673765943129
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Nutsetter Hex Size | 1/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
The Irwin Industrial Tool Co. 94312 Nutsetter is a tool that lets you fasten nuts and bolts with a single action. It can be used to tighten or loosen stubborn, damaged or rusted nuts and bolts. This nut setter has a hex shank size of 1/4" and a hex drive size of 1/4". It features steel construction with a tool steel finish for durability. The overall length measures 2 1/2 in., while the bit style is nut setter. It also comes with an SAE measurement type and hex drive type. Irwin Industrial Tool Co.'s 94312 Nutsetter offers reliability and ease of use for your job needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.