Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Nutsetter, 1/4" Hex, 12" L, Tool Steel (Discontinued)
Mfr # 1837568
Zoro # G4930493
This Product is Discontinued
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4"
- Fastening Tool Material Steel
- Nutsetter Hex Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837568
- Zoro # G4930493
- UPC # 673765171027
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 12 in |
Overall Length | 12 in |
Shank Size | 1/4" |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Nutsetter |
Finish | Black Oxide |
Impact Rated | Yes |
Fastening Tool Finish | Black Oxide |
SAE or Metric | SAE |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Features | Maximum Durability, Lobular Design, Corrosion Resistant |
Measurement System | English/Imperial |
Material | Steel |
Magnetized Tip | Yes |
Description
The Irwin 1837568 Nutsetter is a heavy-duty tool that is made of steel and comes with a black oxide finish. It has a hex shank and can be used for fastening applications. This nutsetter has lobular design for maximum durability. The black oxide finish makes it corrosion resistant, so you can expect this tool to last longer than other tools in its class. This nutsetter has a 12" long handle, allowing you to reach those hard-to-reach places without having to use too much effort. You will definitely want the Irwin 1837568 Nutsetter as part of your collection of tools because it offers superior performance and greater ease of use at an affordable price.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.