Shop All Nut Inserts
Irwin
Nut Insert, .200" Thrd Sz, Steel, 100 PK
Mfr # SKL500-13-350
Zoro # G1491021
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size .200"
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # SKL500-13-350
- Zoro # G1491021
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .200" |
Details
Item | Nut Insert |
Material | Steel |
System of Measurement | Inch |
Description
Threaded Insert,Steel,.200-.350,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Dipped Head, 21 Degrees (20302SHPT)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01209.025.0200)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- IRWIN Nut Insert, .027" Thrd Sz, Aluminum, 100 PK (AKL250-28-130)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- ZORO SELECT Nut Insert, 3/8"-16 Thrd Sz, 0.740 in L, Aluminum, Plain, 25 PK (U64070.037.0001)
- HOLO-KROME Nut Insert, 5/8"-11 Thrd Sz, Alloy Steel (6052)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- Irwin Nut Inserts