Shop All Nut Inserts
Irwin
Nut Insert, .165" Thrd Sz, Steel, 100 PK
Mfr # SKL250-20-260
Zoro # G1490927
product price: $33.75
/pk 100, $0.34/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size .165"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # SKL250-20-260
- Zoro # G1490927
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .165" |
Details
Item | Nut Insert |
Material | Steel |
System of Measurement | Inch |
Description
Threaded Insert,Steel,.165-.260,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (50C700KCS)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67015)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK (39795)
- Irwin Nut Inserts