Shop All Nut Inserts
Irwin
Nut Insert, .165" Thrd Sz, Aluminum, 100 PK
Mfr # AKL250-28-260
Zoro # G1490708
product price: $42.49
/pk 100, $0.42/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size .165"
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # AKL250-28-260
- Zoro # G1490708
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .165" |
Details
Item | Nut Insert |
Material | Aluminum |
System of Measurement | Inch |
Description
Threaded Insert,Aluminum,.165-.260,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U55450.050.0001)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (53336)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- IRWIN Nut Insert, .027" Thrd Sz, Aluminum, 100 PK (AKL250-28-130)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Blind Nut Insert, M6 Thrd Sz, 3 PK (39793)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- Irwin Nut Inserts