Shop All Nut Inserts
Irwin
Nut Insert, .150" Thrd Sz, Steel, 100 PK
Mfr # SKL375-24-312
Zoro # G1491073
product price: $63.19
/pk 100, $0.63/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size .150"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # SKL375-24-312
- Zoro # G1491073
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .150" |
Details
Item | Nut Insert |
Material | Steel |
System of Measurement | Inch |
Description
Threaded Insert,Steel,.150-.312,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0150)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (151492)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 8 PK (70973)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67015)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- Irwin Nut Inserts