Shop All Nut Inserts
Irwin
Nut Insert, .063" Thrd Sz, Steel, 100 PK
Mfr # SKL500-13-200
Zoro # G1491058
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size .063"
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # SKL500-13-200
- Zoro # G1491058
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .063" |
Details
Item | Nut Insert |
Material | Steel |
System of Measurement | Inch |
Description
Threaded Insert,Steel,.063-.200,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650214)
- ZORO SELECT #2-56 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (68027)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- HOLO-KROME Nut Insert, #6-32 Thrd Sz, Stainless Steel (6072)
- MARSON Nut Insert, 10/24" Thrd Sz, Aluminum, 100 PK (M47930)
- HOLO-KROME Nut Insert, 3/8"-24 Thrd Sz, Alloy Steel (7036)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- Irwin Nut Inserts