Shop All Nut Inserts
Irwin
Nut Insert, .020" Thrd Sz, Aluminum, 100 PK
Mfr # AKL8-32-80
Zoro # G1490732
product price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size .020"
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # AKL8-32-80
- Zoro # G1490732
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | .020" |
Details
Item | Nut Insert |
Material | Aluminum |
System of Measurement | Inch |
Description
Threaded Insert,Aluminum,.020-.080,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01010.037.0200)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 110 PK (B38100.100.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.030.0016)
- IRWIN Nut Insert, .080" Thrd Sz, Steel, 100 PK (SKL6-32-130)
- IRWIN Nut Insert, 100 PK (S31MG500)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Aluminum, 6 PK (69306)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- Irwin Nut Inserts