Shop All Nut Setters and Bit Holders
Irwin
No C-Ring 2- 31/32IN
Mfr # 93722
Zoro # G3619975
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Hex
- Overall Length 3"
- Bit Style Bit Holder
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 93722
- Zoro # G3619975
- UPC # 673765937227
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" Hex |
Overall Length | 3" |
Details
Bit Style | Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | No C-Ring 2- 31/32IN |
Description
No C-Ring 2- 31/32IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 12 (1300MN516)
- Irwin Nut Setters and Bit Holders