Shop All Locking Pliers
Irwin
Needle Nose Pliers, 5-3/4" Long
Mfr # 2078955
Zoro # G7058313
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Slim Needle Nose, ProTouchTM Grip for Comfort, Spring Loaded for Easy Gripping
- Handle Type Spring Loaded
- Material Nickel Chrome Steel
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078955
- Zoro # G7058313
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5-1/2" |
Details
Features | Slim Needle Nose, ProTouchTM Grip for Comfort, Spring Loaded for Easy Gripping |
Handle Type | Spring Loaded |
Material | Nickel Chrome Steel |
Item | Needle Nose Pliers,5-3/4" Long |
Description
Needle Nose Pliers,5-3/4 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PILOT 3/16" #6 (MY25005)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- K-TOOL INTERNATIONAL Impact Driver Set, w/Impact Bits, 3/8" (KTI-71700)
- SATA Dead Blow Hammer 400g (ST92901SC)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN Irwin Vise-Grip 586-4935309 Vise Grip Spring For 18 in. Locking Plier (586-4935309)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- OEMTOOLS 7 Piece Locking Pliers Set (23987)
- Irwin Locking Pliers