Shop All Needle Nose Pliers
Irwin
Needle Nose Pliers, 5-1/2in, PK5
Mfr # 2078955
Zoro # G3972319
product price: $83.45
/pk 5, $16.69/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Jaw Width 9/16"
- Features Vise-Grip Mini Pliers; Spring-Loaded to Reduce Fatigue; RetouchTM Grips Provide Comfort, Control and Less Hand Fatigue
- Number of Pieces 1
- Handle Type Pro Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078955
- Zoro # G3972319
- UPC # 038548088631
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5-1/2" |
Jaw Width | 9/16" |
Details
Features | Vise-Grip Mini Pliers; Spring-Loaded to Reduce Fatigue; RetouchTM Grips Provide Comfort, Control and Less Hand Fatigue |
Number of Pieces | 1 |
Handle Type | Pro Touch |
Side Cutter | No |
Item | Needle Nose Pliers,5-1/2in |
Description
Needle Nose Pliers,5-1/2in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wood Wedges, PK12 (64151)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- MILWAUKEE TOOL Medium Cable Container For Sectional Cable (47-53-2870)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- Irwin Pliers