Shop All Needle Nose Pliers
This Product is Discontinued
Irwin
Needle Nose Plier, 7-7/8 in., Serrated (Discontinued)
Mfr # 1902418
Zoro # G9039703
This Product is Discontinued
Key Features
- Overall Length 7 7/8 in
- Jaw Width 11/16 in
- Features Induction-Hardened Cutting Edges Cut ACSR, Nails, Screws and Even Piano Wire; Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions and Easier Retrieval When Stored; Specially Coated for Superior Rust-Resistance and Longer Tool Life; Built-In Spanner for Turning Screws, Nuts and Grounding Rods
- Material Steel
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1902418
- Zoro # G9039703
- UPC # 042526931987
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 7 7/8 in |
Jaw Width | 11/16 in |
Tip Width | 3/16 in |
Jaw Length | 2 7/8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 7/8 in, Maximum Jaw Opening 3 1/2 in, Jaw Length 2 7/8 in, Tip Width 3/16 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/16 in Hard Wire, Features Integrated Handle Hooks for Lanyard System, Built-In Spanner for Turning Screws, Nuts and Grounding Rods, Handle Color Blue/Yellow, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.