Shop All Carbide-Tipped Drill Bits
Irwin
Multi Material Drill Bit, 5/16 In
Mfr # 1813899
Zoro # G5080686
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16"
- Decimal Equivalent 0.3125
- Material HSS
- Shank Dia. 5/16"
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1813899
- Zoro # G5080686
- UPC # 077349281100
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 16 in |
Flute Length | 11 3/4 in |
Length | 16" |
Drill Bit Size | 5/16 in |
Details
Item | Carbide-Tipped Drill Bit |
Decimal Equivalent | 0.3125 |
Material | HSS |
Cutting Direction | Right Hand |
Number of Flutes | 4 |
Designed For | Drilling In Brick, Block, Tile, Metal, Wood Plastic and Marble |
For Use With | Corded or Cordless Drills |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Regular Spiral |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Description
Carbide-Tipped Drill Bit, Straight, 5/16 in Drill Bit Size, 16 in Overall Length, Bright (Uncoated), Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- GENERAL TOOLS Machinist Scriber, 8-1/2 In L (80C)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- KO-KEN Bit 14mm x 17mm Hex 24mm (106-19H)
- IRWIN Multi-Material Drill Bit, 7/16 In (1792770)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469 (52124)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- Irwin Carbide-Tipped Drill Bits