Shop All Carbide-Tipped Drill Bits
This Product is Discontinued
Irwin
Multi Material Drill Bit, 1/4 In (Discontinued)
Mfr # 1813898
Zoro # G5080677
This Product is Discontinued
Key Features
- Size 1/4"
- Decimal Equivalent 0.25
- Material HSS
- Shank Dia. 1/4"
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1813898
- Zoro # G5080677
- UPC # 077347478489
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 16 in |
Flute Length | 11 3/4 in |
Length | 16" |
Drill Bit Size | 1/4 in |
Details
Item | Carbide-Tipped Drill Bit |
Decimal Equivalent | 0.25 |
Material | HSS |
Cutting Direction | Right Hand |
Number of Flutes | 4 |
For Use With | Corded or Cordless Drills |
Designed For | Drilling In Brick, Block, Tile, Metal, Wood Plastic and Marble |
Finish - Machining | Bright (Uncoated) |
Flute Type | Regular Spiral |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Primary Material Application | Wood |
For Tool Type | Rotary Hammer |
Description
Carbide-Tipped Drill Bit, Straight, 1/4 in Drill Bit Size, 16 in Overall Length, Bright (Uncoated), Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.