Shop All Taper Length Drill Bits
Irwin
MM DRLBIT 5/16"" X 4-3/4""
Mfr # 4935109
Zoro # G1750129
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Overall Length 8-1/2 in
- Width 1.9 in
- Height (in) 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935109
- Zoro # G1750129
- UPC # 24721108807
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Overall Length | 8-1/2 in |
Width | 1.9 in |
Height (in) | 0.3 in |
Details
Item | Masonry Drill Bits |
System of Measurement | SAE |
Description
Irwin Multi Material drill bits drill through just
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Shoe Unit-4 (34344)
- HUSQVARNA Front Wheel (590649801)
- BON TOOL Bon 24-165 Linoleum Roller, W/Extension Handle (24-165)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD5/8)
- IRWIN MM DRLBIT 3/16"" X 3-3/4"" (4935107)
- IRWIN Irwin Tapered Rplc Bt #8 (1882788)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- IRWIN Irwin Tapered Rplc Bt #6 (1882787)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1/16 (C16776)
- Irwin Drill Bits