Shop All Taper Length Drill Bits
Irwin
MM DRLBIT 3/16"" X 3-3/4""
Mfr # 4935107
Zoro # G1749952
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Overall Length 6.6 in
- Width 1.9 in
- Height (in) 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935107
- Zoro # G1749952
- UPC # 24721108784
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Overall Length | 6.6 in |
Width | 1.9 in |
Height (in) | 0.4 in |
Details
Item | Masonry Drill Bits |
System of Measurement | SAE |
Description
Irwin Multi Material drill bits drill through just
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- HHIP 6" Drill Press Vise (3900-0176)
- RED TANG File Handle, 108, 6" to 10 (73992100)
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- IRWIN Irwin Tapered Rplc Bt #8 (1882788)
- IRWIN MM DRLBIT 5/16"" X 4-3/4"" (4935109)
- IRWIN Irwin Tapered Rplc Bt #6 (1882787)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 17/64 (49517)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/8 (68808)
- Irwin Drill Bits