Shop All Spiral Flute Drill Bits
Irwin
MM DRILL BIT 7/32"" X 4""
Mfr # 1792767
Zoro # G4625318
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Flute Length 3 in
- Hole Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1792767
- Zoro # G4625318
- UPC # 38548994468
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 4 in |
Flute Length | 3 in |
Hole Size | 7/32 in |
Description
Irwin Multi-Material drill bits drill through just
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- BON TOOL Floor Scraper, Spring Steel Blade, 14", 60" Steel Handle (85-223)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- IRWIN BIT DRILL 21/32""1/2SHANK (91142)
- IRWIN BIT DRILL TURBOMAX 1/2"" (73632)
- IRWIN BIT DRILL TURBOMAX11/64"" (73311)
- IRWIN BIT DRILL 1/2""TIN 135PT (1862936)
- IRWIN 516 Titan Drill Bit (63920)
- IRWIN BIT DRILL 1/4""TIN 135PT (63916)
- DRILL AMERICA 3/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/4)
- Irwin Drill Bits