Shop All Spiral Flute Drill Bits
This Product is Discontinued
Irwin
MM DRILL BIT 3/8"" X 5"" (Discontinued)
Mfr # 1792769
Zoro # G4630111
This Product is Discontinued
Key Features
- Overall Length 8.6 in
- Width 1.9 in
- Drill Bit Grouping Masonry Drill Bits
- Unit of Measurement SAE
- Height (in) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1792769
- Zoro # G4630111
- UPC # 38548994482
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 8.6 in |
Width | 1.9 in |
Height (in) | 1/2 in |
Details
Drill Bit Grouping | Masonry Drill Bits |
Unit of Measurement | SAE |
Description
Irwin Multi-Material drill bits drill through just
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.