Shop All Diamond Saw Blades
Irwin
MITR/TABLE SAW BLADE 40T
Mfr # 14053
Zoro # G2905311
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8-1/4 in
- Diamond Knockout Yes
- Arbor Hole Size 5/8 in
- Tool Weight 0.978 lb.
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 14053
- Zoro # G2905311
- UPC # 24721140531
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 8-1/4 in |
Arbor Hole Size | 5/8 in |
Details
Diamond Knockout | Yes |
Tool Weight | 0.978 lb. |
Number of Teeth | 40 |
Blade Tooth Material | Diamond |
Tooth Configuration | Alternate Top Bevel |
Description
Thin Kerf for fast cleaner cuts. Heat vents reduc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 9/16 In (DSB1006)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- FEIN Carbon Brush (31348047000)
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- IRWIN CIRC SWBLD 140T 7-1/4"" (11840)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- IRWIN MARPLES WW CSB 10"" 80T (1807370)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- IRWIN CIRC SWBLD 100T 12"" (14084)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- OLSON SAW BLADE BAND 1/8""X80"" 14T (08580)
- Irwin Power Saw Blades