Shop All Combination Square Sets and Components
Irwin
Metal Combination Square, 16in, PK3
Mfr # 1794471
Zoro # G3977316
product price: $53.65
/pk 3, $17.88/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cast Zinc
- Blade Material Stainless Steel
- Product Type Metal Combination Square,16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1794471
- Zoro # G3977316
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | 16" |
Details
Item | Combination Square Set |
Head Material | Cast Zinc |
Blade Material | Stainless Steel |
Product Type | Metal Combination Square,16in |
Description
Metal Combination Square,16in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- BETA Reversible Ratchet Comb Wrench, 1/2" (001420313)
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- STARRETT Combination Set (C434-18-16R)
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- ASIMETO Lock Nut Set For Combination Square Set (7490220)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- Irwin Measuring and Layout Tools