Shop All Combination Square Sets and Components
Irwin
Metal Combination Square, 12in, PK6
Mfr # 1794469
Zoro # G3977331
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cast Zinc
- Blade Material Stainless Steel
- Product Type Metal Combination Square,12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1794469
- Zoro # G3977331
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | 12" |
Details
Item | Combination Square Set |
Head Material | Cast Zinc |
Blade Material | Stainless Steel |
Product Type | Metal Combination Square,12in |
Description
Metal Combination Square,12in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41142)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- STARRETT Combination Set (C9-12-4R)
- STARRETT Combination Square (11H-4-4R)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- IGAGING 12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM (34-212-4EM)
- STM 12 Rule For Combination Square Set (606044)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- Irwin Combination Square Sets and Components