Shop All Locking Clamps
Irwin
MEDIUM DTY BAR CLAMP 30""
Mfr # 223130
Zoro # G8618746
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33-1/2 in
- Spring Return No
- Overall Height 1.2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 223130
- Zoro # G8618746
- UPC # 38548014654
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 33-1/2 in |
Overall Height | 1.2 in |
Width | 5 in |
Details
Spring Return | No |
Description
The Irwin 223130 Medium Duty Bar Clamp is a durable clamp that can be used for construction, carpentry and other projects. It features an easy-to-use trigger to control the pressure. The Irwin bar clamp will give you all of the benefits of traditional clamps with its simple design and powerful grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- IRWIN MEDIUM DTY BAR CLAMP 24"" (223124)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN Locking C-Clamp, w/Regular Tip, 6" (17)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- Irwin Clamps