Shop All Mechanics Length Drill Bits
Irwin
Mechanics 5/16-inch Drill Bit, Cobalt Alloy Steel 135 DEG, Left Hand
Mfr # 31520
Zoro # G3134446
product price: $12.15
/ea
Sold in multiples of 6 for $72.90
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt Alloy Steel
- Material Grade - Machining Metal Drilling
- Material - Machining Cobalt Alloy Steel
- Finish - Machining Cobalt Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 31520
- Zoro # G3134446
- Country of Origin China
- Category Mechanics Length Drill Bits
Details
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt Alloy Steel |
Item | Metal Drill Bit |
Material Grade - Machining | Metal Drilling |
Material - Machining | Cobalt Alloy Steel |
Finish - Machining | Cobalt Alloy Steel |
Description
Mechanics Drill Bit, Cobalt Alloy Steel Material - Machining, Cobalt Alloy Steel Finish - Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- BESSEY Dbl Anvil C-Clamp, 6", Iron, Light, 1200 lb. (DHCC-6)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- KODIAK CUTTING TOOLS 1/8 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410372)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- SWIVEL Master Mechanic Quick Change Countersink Set (SW3836977)
- Irwin Mechanics Length Drill Bits