Shop All Masonry Drill Bits
Irwin
Masonry Drill Bit, 5/8x8x12-1/2in
Mfr # 326020
Zoro # G3972109
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8 in
- Overall Length 12 in
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 326020
- Zoro # G3972109
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Overall Length | 12 in |
Maximum Drilling Depth | 8 in |
Shank Diameter | 1/2 in |
Details
Item | Masonry Drill Bit,5/8x8x12-1/2in |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.625 |
Flute Type | Regular Spiral |
Finish - Machining | Bright (Uncoated) |
Description
Masonry Drill Bit,5/8x8x12-1/2in, Straight, 5/8 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (207583)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- IRWIN MASONRY BIT-SSF 3/4""X13"" (5026022)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 (5026005)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- DRILL AMERICA 5/16"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/16)
- Irwin Masonry Drill Bits