Shop All Masonry Drill Bits
Irwin
Masonry Drill Bit, 5/32x3in, PK5
Mfr # 5026001
Zoro # G3971856
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/32 in
- Overall Length 3 in
- Decimal Equivalent 0.1563
- Material - Machining Carbide
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 5026001
- Zoro # G3971856
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Overall Length | 3 in |
Details
Item | Masonry Drill Bit,5/32x3in |
Decimal Equivalent | 0.1563 |
Material - Machining | Carbide |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Slow Spiral |
Finish - Machining | Bright (Uncoated) |
Description
Masonry Drill Bit,5/32x3in, Straight, 3/32 in Drill Bit Size, 3 in Overall Length, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Allway Tools 3047560 S Grip Bent Heavy Duty Scraper Pole Socket (3047560)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/16 (57220)
- IRWIN Bit Masonry Perc 1/4X12 (326007)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- IRWIN TAPCON INSTL BIT 5/32X5"" (1870566)
- IRWIN MASONRY BIT-SSF 3/4""X13"" (5026022)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 5/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83620)
- Irwin Masonry Drill Bits