Shop All Drill Bit Sets
Irwin
Masonry Drill Bit, 5 Pc Set 5/32", 3/16", 1/4", 3/8", 1/2" x 6.000"L, Straight, 6PK
Mfr # 4935076
Zoro # G3976905
product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Overall Length 6.000"
- Number of pieces 5
- Number of Pieces 5
- Includes (5) Straight Shank Drill Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935076
- Zoro # G3976905
- UPC # 024721108371
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Overall Length | 6.000" |
Diameter | 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Details
Shank Shape | Straight |
Number of pieces | 5 |
Item | Masonry Drill Bit,5 Pc Set |
Number of Pieces | 5 |
Includes | (5) Straight Shank Drill Bits |
Description
Masonry Drill Bit,5 Pc Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bracket-For 4200A (5508427)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 1 1/2 in L (J4739-15W)
- CRAWFORD PRODUCTS 3 In 1 Tool Holder, MN (3N1TH)
- IRWIN GAUGE DRILL 1/16 TO 1/2"" (12092)
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- IRWIN All Purpose Drill & Tap Set (80187)
- IRWIN Drill Bit Titanium 15Pc (4935607)
- IRWIN Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece (10502ZR)
- HHIP 29 Piece M35 Cobalt Drill Set 1/16-1/2" By 64ths (5000-0011)
- Irwin Drill Bit Sets