Shop All Masonry Drill Bits
Irwin
Masonry Drill Bit, 1/8x1-1/2x3in
Mfr # 326000
Zoro # G3972276
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/8 in
- Overall Length 3 in
- Flute Type Regular Spiral
- Decimal Equivalent 0.125
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 326000
- Zoro # G3972276
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1 1/8 in |
Overall Length | 3 in |
Maximum Drilling Depth | 1 1/2 in |
Details
Item | Masonry Drill Bit,1/8x1-1/2x3in |
Flute Type | Regular Spiral |
Decimal Equivalent | 0.125 |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Masonry Drill Bit,1/8x1-1/2x3in, Straight, 1 1/8 in Drill Bit Size, 3 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (67H42)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 (5026005)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- IRWIN Bit Masonry Perc 3/4X12 (326023)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- EAGLE TAPTEK CUTTING TOOLS 1/8X3 OAL CARBIDE TIPPED MASONRY DRILL USA (VM4350-008-3-D)
- Irwin Masonry Drill Bits