Shop All Masonry Drill Bits
Irwin
Masonry Drill Bit, 1/4x2x4in
Mfr # 326005
Zoro # G3972230
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Shank Type - Machining Straight
- Maximum Drilling Depth 2 in
- Measurement System Fractional Inch
- Flute Type Regular Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 326005
- Zoro # G3972230
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Details
Item | Masonry Drill Bit,1/4x2x4in |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Regular Spiral |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.25 |
Finish - Machining | Bright (Uncoated) |
Description
Masonry Drill Bit,1/4x2x4in, Straight, 1/4 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- IRWIN MASONRY BIT-SSF 1""X6"" (5026023)
- IRWIN MASONRY BIT-SSF 3/4""X13"" (5026022)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 6" Groo-V Tip Bit (GRT- 4- 6)
- Irwin Drill Bits