Shop All Diamond Saw Blades
Irwin
MARPLES WW CSB 12"" 60T
Mfr # 1807383
Zoro # G2916688
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.925 lb.
- Width 13.8 in
- Length 15.3 in
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807383
- Zoro # G2916688
- UPC # 38548997551
- Country of Origin Italy
- Category Diamond Saw Blades
Dimensions
Width | 13.8 in |
Length | 15.3 in |
Height | 0.4 in |
Details
Tool Weight | 2.925 lb. |
Item | Circular Saw Blade |
Description
The Irwin Tools 1807383 Marples Laser Cut 12 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- IRWIN MITR/TABLE SAW BLADE 40T (14053)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- IRWIN MARPLES WW CSB 10"" 80T (1807370)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- Irwin Power Saw Blades