Shop All Diamond Saw Blades
Irwin
MARPLES WW CSB 10"" 60T
Mfr # 1807369
Zoro # G2908470
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 1 in
- Arbor Hole Size 5/8 in
- Hook Angle 10 Degrees
- Number of Teeth 24
- Kerf 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807369
- Zoro # G2908470
- UPC # 38548997513
- Country of Origin Italy
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 1 in |
Arbor Hole Size | 5/8 in |
Details
Hook Angle | 10 Degrees |
Number of Teeth | 24 |
Kerf | 0.098 in |
Description
The Irwin Tools 1807369 Marples Laser Cut 10 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M7-1.0, D5 Limit (14792)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001193N)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 17mm (OE 17MM)
- IRWIN CIRC SWBLD 140T 7-1/4"" (11840)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- IRWIN MITR/TABLE SAW BLADE 40T (14053)
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- IRWIN MARPLES WW CSB 10"" 40T (1807367)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- Irwin Diamond Saw Blades