Shop All Diamond Saw Blades
Irwin
MARPLES WW CSB 10"" 40T
Mfr # 1807367
Zoro # G2917394
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 1 in
- Arbor Hole Size 5/8 in
- Hook Angle 15 Degrees
- Number of Teeth 50
- Kerf 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807367
- Zoro # G2917394
- UPC # 38548997490
- Country of Origin Mexico
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 1 in |
Arbor Hole Size | 5/8 in |
Details
Hook Angle | 15 Degrees |
Number of Teeth | 50 |
Kerf | 0.098 in |
Description
The Irwin Tools 1807367 Marples Laser Cut 10 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- IRWIN CIRC SWBLD 40T 6-1/2"" (14023)
- IRWIN CIRC SWBLD 100T 12"" (14084)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- IRWIN CIRC SWBLD 140T 7-1/4"" (11840)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- Irwin Power Saw Blades