Shop All Chalk Line Reels
Irwin
Marking Chalk Refill, Perm, Red, 2.5 lb
Mfr # 65202
Zoro # G0680872
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Permanent
- For Use With Chalk Line Reels
- Application Produces Color Line That Remains Visible For Weeks
- Size 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 65202
- Zoro # G0680872
- UPC # 024721652027
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Size | 2.5 lb |
Details
Item | Marking Chalk Refill |
Color | Red |
Type | Permanent |
For Use With | Chalk Line Reels |
Application | Produces Color Line That Remains Visible For Weeks |
Product Type | Permanent Marking Chalk |
Container Features | Flip-Top Cap |
Chalk Color Family | Red |
Chalk Color | Red |
Chalk Permanence | Permanent |
Description
Marking Chalk Refill, Chalk Color Red, Chalk Permanence Permanent, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- S&G TOOL AID $SLIDE HAMMER 10 LB HD (SG81000)
- MORSE Blade, Bandsaw, 12 Ft 6 In X 1/4 X .025, 12 ft. 6 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon (1632181500)
- IRWIN 100' Pro Chalk Reel (1932876)
- IRWIN IRWIN STRAIT-LINE MACH 6 W/ BLUE (IWHT48445BC)
- IRWIN 100' ALU RED Chalk Reel (1932881)
- IRWIN Marking Chalk Refill, Temp, Blue, 2.5 lb (65201)
- IRWIN Marking Chalk Refill, Red, 8 Oz (64902)
- IRWIN Standard Marking Chalk- Blue - 5 lbs. (586-65101ZR)
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- Irwin Chalk Line Reels