Shop All Chalk Line Reels
This Product is Discontinued
Irwin
Marking Chalk Refill, HiVis, Orange, 2.5 lb (Discontinued)
Mfr # 65205
Zoro # G3179495
This Product is Discontinued
Key Features
- Color Fluorescent Orange
- Type High Visibility
- For Use With Chalk Line Reels
- Size 2.5 lb
- Application For Low Light Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 65205
- Zoro # G3179495
- UPC # 024721652058
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Size | 2.5 lb |
Details
Item | Marking Chalk Refill |
Color | Fluorescent Orange |
Type | High Visibility |
For Use With | Chalk Line Reels |
Application | For Low Light Applications |
Product Type | Semi-Permanent Marking Chalk |
Chalk Color Family | Orange |
Chalk Permanence | Semi-Permanent |
Chalk Color | High Visibility Orange |
Container Features | Flip-Top Cap |
Description
Marking Chalk Refill, Chalk Color High Visibility Orange, Chalk Permanence Semi-Permanent, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.