Shop All Marking Chalk and Refills
Irwin
Marking Chalk Refill, Black, 5 Lb
Mfr # 2032160
Zoro # G0938567
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent
- Color Black
- Application Produces Color Line That Remains Visible For Weeks
- For Use With Chalk Line Reels
- Product Type Permanent Marking Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2032160
- Zoro # G0938567
- UPC # 024721021229
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk Refill |
Type | Permanent |
Color | Black |
Application | Produces Color Line That Remains Visible For Weeks |
For Use With | Chalk Line Reels |
Product Type | Permanent Marking Chalk |
Chalk Color Family | Black |
Container Features | Flip-Top Cap |
Chalk Permanence | Permanent |
Chalk Color | Black |
Description
Marking Chalk Refill, Chalk Color Black, Chalk Permanence Permanent, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 9/16"-7/16" Wrench/Socket Insert (WI-9/16-7/16-XNGL)
- HHIP 1/4-20NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8613)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- WESTWARD Hex Rethreading Die, Std 7/8In, 9 Pitch (10M976)
- IRWIN Chalk Reel Replacement Line (1932893)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- IRWIN Chalk Powder 5# Blue (65101ZR)
- IRWIN Chalk Powder 5# Orange (65105)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Red (66401ZR)
- IRWIN 8 oz. - Green Chalk, Hi-Vis (64907)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- Irwin Marking Tools