Shop All Marking Chalk and Refills
Irwin
Marking Chalk, High Visibility Orange
Mfr # 65105
Zoro # G803964766
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Visibility
- Color High Visibility Orange
- Size 5 lb
- For Use With Chalk Line Reels
- Application Ideal for Low Light Conditions and on Dark Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 65105
- Zoro # G803964766
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk |
Type | High Visibility |
Color | High Visibility Orange |
For Use With | Chalk Line Reels |
Application | Ideal for Low Light Conditions and on Dark Surfaces |
Product Type | Semi-Permanent Marking Chalk |
Chalk Permanence | Semi-Permanent |
Chalk Color Family | Orange |
Chalk Color | High Visibility Orange |
Container Features | Flip-Top Cap |
Description
Marking Chalk, Chalk Color High Visibility Orange, Chalk Permanence Semi-Permanent, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- IRWIN Chalk 6Oz Dust Off Violt (4935426)
- IRWIN 2LB Crimson RED Chalk (4935522)
- IRWIN Chalk Line, Orange, 8 oz., High Visibility (64905ZR)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Yellow (66406)
- IRWIN Strait-Line White Twisted Chalk Line Refill 100 ft. White (1932893)
- IRWIN Marking Chlk Ind Blu 4Lb (4935524)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- Irwin Marking Chalk and Refills