Shop All Circular Saw Blades
Irwin
Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth
Mfr # 24130
Zoro # G205266536
product price: $17.59
/ea
Sold in multiples of 10 for $175.90
$175.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 7-1/4 in
- Kerf 0.071 in
- Number of Teeth 24
- Hook Angle 20 Degrees
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 24130
- Zoro # G205266536
- UPC # 24721241306
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7-1/4 in |
Arbor Hole Size | 5/8 in |
Details
Kerf | 0.071 in |
Number of Teeth | 24 |
Hook Angle | 20 Degrees |
Description
TheMARATHON«Circular Saw Bladeis cut out for speed and durability. ItÆs exclusive every other tooth grind helps the blade cut fast and provide a smooth finish. Construction carbide teeth make sure your blade wonÆt quit. The Fastest Framing Blade Ever!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-22" X-Depth Dial Depth Gage (521250061)
- DURSTON MANUFACTURING 20 Blue Magrail Low Profile No Studs (MR20B)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- DYNABRADE Pad Wrench (DYB50679)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 140 teeth 1 pk (21840ZR)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- IRWIN Plywood/Veneer/Plastic Universal Arbor (11840)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1611-25)
- Irwin Power Saw Blades