Shop All Circular Saw Blades
Irwin
Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk
Mfr # 24030
Zoro # G406431405
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7.3 in
- Width 7.3 in
- Length 0.1 in
- Tool Weight 0.539 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 24030
- Zoro # G406431405
- UPC # 24721240309
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7.3 in |
Width | 7.3 in |
Length | 0.1 in |
Details
Item | Circular Saw Blade |
Tool Weight | 0.539 lb. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 63/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-063-I)
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- Irwin Power Saw Blades