Shop All Jig Saw Blades
Irwin
Marathon 4 in. Carbon Steel U-Shank Jig Saw Blade 10 TPI 2 pk
Mfr # 3071410D
Zoro # G006431638
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Teeth per Inch 10
- Length 4 in
- Shank Type U-Shank
- Tooth Form Fleam Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3071410D
- Zoro # G006431638
- UPC # 24721088840
- Country of Origin China
- Category Jig Saw Blades
Dimensions
Length | 4 in |
Details
Material | Carbon Steel |
Teeth per Inch | 10 |
Shank Type | U-Shank |
Tooth Form | Fleam Ground |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Fit Carbide Oscillating Blades (DOU275RCGP)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S5575)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- IRWIN JIGSAW U-BLADE 3""2PK (3071300)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- IRWIN U-Shank, 4in, 10Tpi, Carbon Milled, PK5 (3071410)
- DEWALT 4" 6 TPI U- Shank Clean Cutting Wood Cutting Cobalt Steel Jig Saw Blade (DW3703-5)
- Irwin Jig Saw Blades