Shop All Nut Setters and Bit Holders
Irwin
Magnetic Nutsetter Set, 1/4x2-9/16in, PK5, Drive Type: Hex
Mfr # 3548123B
Zoro # G3971567
product price: $56.99
/pk 5, $11.40/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 2-9/16"
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3548123B
- Zoro # G3971567
- UPC # 673765012757
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Details
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Impact Rated | No |
Item | Magnetic Nutsetter Set,1/4x2-9/16in |
SAE or Metric | SAE |
Description
Magnetic Nutsetter Set,1/4x2-9/16in, Impact Rated No, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80196D2B72360)
- DRILL AMERICA T HSS Black Oxide Jobber Length Drill Bit (D/ANT)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- IRWIN Nut Setter, 1/4in. x1-7/8in. Magnetic Nutsetter (94212)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- Irwin Nut Setters and Bit Holders