Shop All Nut Setters and Bit Holders
Irwin
Magnetic Nutsetter Set, 1/4x1-7/8in, PK5
Mfr # 3547123B
Zoro # G3971619
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 1-7/8"
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3547123B
- Zoro # G3971619
- UPC # 673765012665
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 1-7/8" |
Details
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | SAE |
Item | Magnetic Nutsetter Set,1/4x1-7/8in |
Description
Magnetic Nutsetter Set,1/4x1-7/8in, Impact Rated No, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- MILWAUKEE TOOL 2-5/8" Hole Dozer w/Carbide Teeth (49-56-0729)
- MITUTOYO CalIPer, At715-250 (209-933)
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF246516)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- Irwin Nut Setters and Bit Holders