Shop All Screwdriver Bits
Irwin
Magnetic Insert Bit Holder, for 1/4" Hex Bits, with C-Ring, 1/4" Hex Shank with Groove, 4" Long
Mfr # IWAF254B10
Zoro # G702650784
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Type Holder & guides
- Width 0.4 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF254B10
- Zoro # G702650784
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.4 in |
Length | 3 in |
Details
Fastening Tool Item | Drill Bit |
SAE or Metric | SAE |
Type | Holder & guides |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- IRWIN Insert Bit, 1/4", Torx, T25, PK20 (1899946)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH32)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 3 andSlot10-12, 2in (70283)
- Irwin Screwdriver Bits