Shop All Impact Wrench Accessories
This Product is Discontinued
Irwin
Magnetic Attachment, Impact Drills (Discontinued)
Mfr # 1903524
Zoro # G7493981
This Product is Discontinued
Key Features
- For Use With Corded Drills, Cordless Drills, Impact Drills, Ratchets
- Features Exclusively for Magnetizing IRWIN(R) Impact Performance Series(TM) Single and Double-Ended Power Bits Low Profile Collar Attaches Securely to Hold Fasteners, Reducing Slipping and Wobbling
- Impact Rated Yes
- Shank Style Hex
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1903524
- Zoro # G7493981
- UPC # 425269324962
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Bit Length | 1 in |
Drive Size | 1/4 in |
Details
Item | Magnetic Attachment |
For Use With | Corded Drills, Cordless Drills, Impact Drills, Ratchets |
Features | Exclusively for Magnetizing IRWIN(R) Impact Performance Series(TM) Single and Double-Ended Power Bits Low Profile Collar Attaches Securely to Hold Fasteners, Reducing Slipping and Wobbling |
Impact Rated | Yes |
Shank Style | Hex |
Accessory Type | Magnetic Attachment |
Description
Magnetic Attachment, For Use With Corded Drills, Cordless Drills, Impact Drills, Ratchets, Drive Size 1/4 in, Shank Style Hex, Overall Bit Length 1 in, Impact Rated Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.