Shop All Needle Nose Pliers
Irwin
LongReach BentNose Pliers, 20deg, 11in, PK5
Mfr # 1773390
Zoro # G3969701
product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Jaw Width 1-3/4"
- Features Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength
- Number of Pieces 1
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773390
- Zoro # G3969701
- UPC # 038548991672
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Jaw Width | 1-3/4" |
Details
Features | Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength |
Number of Pieces | 1 |
Handle Type | Dipped |
Side Cutter | No |
Item | Long Reach Bent Nose Pliers,20deg,11in |
Description
Long Reach Bent Nose Pliers,20deg,11in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- Irwin Needle Nose Pliers