Shop All Locking Pliers
This Product is Discontinued
Irwin
Long Reach Needle Nose Pliers, 11" (Discontinued)
Mfr # 1773582
Zoro # G7032827
This Product is Discontinued
Key Features
- Features Machined Jaws, Superior Long Reach Design
- Material Nickel Chrome Steel
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1773582
- Zoro # G7032827
- UPC # 00038548991610
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Features | Machined Jaws, Superior Long Reach Design |
Material | Nickel Chrome Steel |
Item | Long Reach Needle Nose Pliers,11" |
Description
Long Reach Needle Nose Pliers,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.