Shop All Needle Nose Pliers
Irwin
Long Reach Long Nose Pliers, 11in, PK5
Mfr # 1773584
Zoro # G3972361
product price: $127.99
/pk 5, $25.60/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11"
- Jaw Width 2-1/2"
- Features Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength
- Handle Type Dipped
- Side Cutter No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773584
- Zoro # G3972361
- UPC # 038548991634
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Jaw Width | 2-1/2" |
Details
Features | Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength |
Handle Type | Dipped |
Side Cutter | No |
Item | Long Reach Long Nose Pliers,11in |
Description
Long Reach Long Nose Pliers,11in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-59-2440)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-R (C18045)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.170 mm head chrome plated handles dip-coated with sure-grip surface (65315170)
- Irwin Needle Nose Pliers