Shop All Needle Nose Pliers
Irwin
Long Reach Bent Nose Pliers, 90deg, PK5
Mfr # 1773387
Zoro # G3969686
product price: $123.99
/pk 5, $24.80/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Jaw Width 2"
- Features Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength
- Number of Pieces 1
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773387
- Zoro # G3969686
- UPC # 038548991641
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Jaw Width | 2" |
Details
Features | Vise-Grip Long Reach Pliers; Superior Long Reach Design for Working In Confined Areas; Machined Jaws for Maximum Gripping Strength |
Number of Pieces | 1 |
Handle Type | Dipped |
Side Cutter | No |
Item | Long Reach Bent Nose Pliers,90deg |
Description
Long Reach Bent Nose Pliers,90deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 11 pcs. (911)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- Irwin Needle Nose Pliers