Shop All Needle Nose Pliers
Irwin
Long Nose, Cutter Spring, 5-1/4in, PK5
Mfr # 2078905
Zoro # G3972328
original price:
$16.79
4% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features Induction Hardened Cutting Edge That Stays Sharp Longer, Machined Jaws for Maximum Gripping Power, Overall Strength and Durability, Spring Loaded for Easy Gripping and Reduced Hand Fatigue
- Number of Pieces 1
- Handle Type Pro Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078905
- Zoro # G3972328
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/4 in |
Jaw Length | 1 in |
Overall Length Range | Less than 6 in |
Details
Features | Induction Hardened Cutting Edge That Stays Sharp Longer, Machined Jaws for Maximum Gripping Power, Overall Strength and Durability, Spring Loaded for Easy Gripping and Reduced Hand Fatigue |
Number of Pieces | 1 |
Handle Type | Pro Touch |
Side Cutter | Yes |
Item | Long Nose,Cutter Spring,5-1/4in |
Finish | Nickel-Chrome Plated |
Nose Shape | Needle |
Includes Wire Cutter | Yes |
Plier Type | Needle Nose Pliers |
Plier Material | Steel |
Jaw Thickness | 1/8 in |
Steel Type | Nickel Chromium Steel |
Additional Tool Functions | Cutter |
Jaw Opening Type | Spring Return |
Application | Wire Cutting |
Description
Long Nose,Cutter Spring,5-1/4in, Plier Type Needle Nose Pliers, Nose Shape Needle, Overall Length 5 1/4 in, Jaw Length 1 in, Additional Tool Functions Cutter, Jaw Thickness 1/8 in, Application Wire Cutting, Features Induction Hardened Cutting Edge That Stays Sharp Longer, Machined Jaws for Maximum Gripping Power, Overall Strength and Durability, Spring Loaded for Easy Gripping and Reduced Hand Fatigue, Finish Nickel-Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chip Screen, For Use With 22DL62 (TT2400046G)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- DRILLCO 1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E132)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- PROSKIT Insulated L, nosed Pliers, 6-1/4", 10 (902-208)
- Irwin Pliers