Shop All Wire Strippers & Crimpers
Irwin
Locking Wrench, w/Wire Cutter 4"
Mfr # 08
Zoro # G7048568
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 9/16 in
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 08
- Zoro # G7048568
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Size | 4 in |
Details
Capacity | 9/16 in |
Item | Locking Wrench W/Wire Cutter 4" |
Description
Locking Wrench W/Wire Cutter 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0528 Band Saw Blade, 18 TPI, 35-3/8 in L, Bi-Metal (48-39-0528)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- STEELMAN 1/2" Drive x 6" Long Impact Extension Bar (78530)
- IRWIN IRWIN INDUSTRIAL TOOL 6 in. Wire Stripper-Cutter with ProTouch Grips (VG2078316)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets (45504)
- Irwin Crimping Tools