Shop All Locking Pliers
Irwin
Locking Sheet Metal Clamp, 9", 3/8" Cap.
Mfr # 251
Zoro # G4756963
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 2 5/8 in
- Material Steel
- Finish Nickel Plated
- Screw Mechanism Adjusts Clamping Pressure
- Tether Capable Tethered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 251
- Zoro # G4756963
- UPC # 038548002514
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 2 5/8 in |
Throat Depth | 2 3/4 in |
Overall Clamp Length | 9 in |
Nominal Clamp Size | 9 in |
Throat Depth1 | 2 3/4 in |
Description
Locking Panel Clamp, Number of Pieces 1, Length 9 In, Jaw Capacity 3/8 In, Jaw Length 7/32 In, Jaw Width 2 5/8 In, Jaw Thickness 1/4 In, Hardened Alloy Steel Construction, Steel, Meets/Exceeds Meets or Exceeds ANSI Specs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 23/64 (54065)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- IRWIN ProPliers Set, 4 pcs. (2078705)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- IRWIN ProPliers Long Nose Plier, 8" (2078218)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- Irwin Locking Pliers